missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon™ MHLL 2-stop Tubing
Chemically resistant and long-lasting, plasticizer-free 2-stop tubing. Ismatec™ Tygon™ MHLL 2-stop Tubing requires extension tubing on both suction and discharge sides.
110.00 € - 139.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Tygon MHLL |
Overall Length (Metric) | 38.1 cm |
Thickness (Metric) | 0.92 mm |
Min. Operating Temperature (Metric) | -70°C |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
10062942
|
Ismatec™
SC0717A |
0.76mm I.D., 2.60mm O.D. | N/A | ||||||
11936046
|
Ismatec™
SC0720A |
2.06mm I.D., 3.90mm O.D. | N/A | ||||||
10676513
|
Ismatec™
SC0718A |
1.14mm I.D., 2.98mm O.D. | N/A | ||||||
10452082
|
Ismatec™
SC0719 |
1.52 mm I.D., 3.36 mm O.D. | N/A | ||||||
Description
- Chemically resistant to acetone, MEK and other aggressive solvents.
- Long life tubing.
- Plasticizer-free.
- Smooth inner bore.
- Low sorption maintains fluid integrity.
- Minimal adhesion and diffusion.
- Environmentally friendly.
- Cannot be repeatedly sterilized.
- Only available as stopper tubing.
- Applications
- Acids: Excellent
- Alkaline solutions: Excellent
- Solvents: Excellent
- Pressure: Not recommended
- Vacuum: Good
- Viscous media: Good
- Sterile media: Good
- Complies with:
- FDA 21 CFR, Part 177.2600 USP Pharmacopoea Class V
- Sterilization
- Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 121°C.
- Gas sterilization with ethylene oxide.
- Sterilization with radiation up to 2.5 mrad.
- Caution: Cannot be repeatedly sterilized.
Specifications
Autoclavable | |
38.1 cm | |
-70°C | |
74°C |
Tygon MHLL | |
0.92 mm | |
Good | |
2-stop Tubing |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title