missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ R-3603 Lab Tubing

Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Tygon™ R-3603 Lab Tubing handles virtually all inorganic chemicals found in the lab.

Brand:  Masterflex™ 06407-78

 View more versions of this product

Product Code. 13553610

  • 404.00 € / 15m
Estimated Shipment: 27-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Bio-based formulation delivers excellent performance
  • Lot-to-lot consistency for reproducible results
  • Non-toxic and non-contaminating
  • Smooth, polished inner wall
  • Slips easily over fittings and grips securely for simple lab set-ups
  • Contains no BPA or phthalates
  • Standard sizes available to hold full vacuum at room temperature
Typical Applications
  • General laboratory
  • Food and beverage
  • Biopharmaceutical
  • Analytical instruments
  • Peristaltic and vacuum pumps
  • Ideal for condensers, incubators, desiccators, gas lines and drain line
Specifications

Specifications

FDA Compliant, USP Class VI, NSF 51
Autoclavable
4.8 mm
0.31 in.
49.2 ft.
0.06 in.
General laboratory, food and beverage, biopharmaceutical, analytical instruments
1 Ea.
Transparent
Flexible
1.7 bar (at 21°C)
Tubing
0.19 in.
Plastic
8 mm
15 m
1.6 mm
74°C
Sterile
56 (Shore A, 15 sec)
25 psi
74°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers