missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Tygon™ Sl Silicone 3350 Platinum Standard Tubing

Platinum-cured silicone tubing with an ultra smooth inner surface. Ismatec™ Tygon™ Sl Silicone 3350 Platinum Standard Tubing facilitates sanitary transfer of sensitive fluids.

Brand:  Ismatec™ SC0697A

 View more versions of this product

Product Code. 10011742

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • Steam autoclavable.
  • Excellent biological compatibility.
  • Ultra-smooth inner bore reduces potential for particle entrapment.
  • Lower level of protein binding.
  • Entirely non-toxic, non-hemolytic and non-pyrogenic.
  • Weather, ozone, sunlight and radiation resistant.
  • Resistant to fungus.
  • Odorless.
  • Not suitable for concentrated solvents, oils, acids or diluted sodium hydroxide.
  • Relatively high gas permeability.
  • Applications
    • Acids: Limited
    • Alkaline solutions: Limited
    • Solvents: Limited
    • Pressure: Not recommended
    • Vacuum: Good
    • Viscous media: Fair
    • Sterile media: Excellent
  • Complies with:
    • US Pharmacopoea XXIII Cl.Vl FDA 21 CFR, Part 177.2600.
    • Also exceeds 3A sanitary standards
  • Sterilization
    • Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 121°C.
    • Gas sterilization with ethylene oxide.
    • Sterilization with radiation up to 2.5 mrad.
Specifications

Specifications

US Pharmacopoea XXIII Cl.Vl FDA 21 CFR, Part 177.2600. Also exceeds 3A sanitary standards
Autoclavable
7.5 m
Sanitary transfer of sensitive fluids.
11.1mm I.D., 14.3mm O.D.
Not suitable for concentrated solvents, oils, acids or diluted sodium hydroxide. Relatively high gas permeability.
Good
Standard Tubing
Tygon SI Silicone 3350
1.6 mm
-60°C
CO2 25147, O2 4715, N2 2284
Clear
200°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers