missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon™ Sl Silicone 3350 Platinum Standard Tubing
Platinum-cured silicone tubing with an ultra smooth inner surface. Ismatec™ Tygon™ Sl Silicone 3350 Platinum Standard Tubing facilitates sanitary transfer of sensitive fluids.
Brand: Ismatec™ SC0582B
This item is not returnable.
View return policy
Description
- Steam autoclavable.
- Excellent biological compatibility.
- Ultra-smooth inner bore reduces potential for particle entrapment.
- Lower level of protein binding.
- Entirely non-toxic, non-hemolytic and non-pyrogenic.
- Weather, ozone, sunlight and radiation resistant.
- Resistant to fungus.
- Odorless.
- Not suitable for concentrated solvents, oils, acids or diluted sodium hydroxide.
- Relatively high gas permeability.
- Applications
- Acids: Limited
- Alkaline solutions: Limited
- Solvents: Limited
- Pressure: Not recommended
- Vacuum: Good
- Viscous media: Fair
- Sterile media: Excellent
- Complies with:
- US Pharmacopoea XXIII Cl.Vl FDA 21 CFR, Part 177.2600.
- Also exceeds 3A sanitary standards
- Sterilization
- Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 121°C.
- Gas sterilization with ethylene oxide.
- Sterilization with radiation up to 2.5 mrad.
Specifications
US Pharmacopoea XXIII Cl.Vl FDA 21 CFR, Part 177.2600. Also exceeds 3A sanitary standards | |
Tygon SI Silicone 3350 | |
1.6 mm | |
-60°C | |
CO2 25147, O2 4715, N2 2284 | |
Clear | |
200°C |
Autoclavable | |
7.5 m | |
Sanitary transfer of sensitive fluids. | |
4.8mm I.D., 8.0mm O.D. | |
Not suitable for concentrated solvents, oils, acids or diluted sodium hydroxide. Relatively high gas permeability. | |
Good | |
Standard Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction