missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph instruments Tygon™ (Standard) Tubing
For standard applications. For Single- and Multi-Channel use (not suitable with cassette small).
40.55 € - 58.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Borosilicate Glass |
Thickness (Metric) | 2.5 mm |
Sterility | Non-sterile |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
10197841
|
Heidolph instruments
525-65000-00 |
4.8 mm | 9.8 mm |
40.55 €
1m |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||||
10585492
|
Heidolph instruments
525-69000-00 |
6.3 mm | 11.3 mm |
58.00 €
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||||
Description
- Non-toxic, non-oxidizing.
- Good resistance to acids, bases and inorganic media
- Very low gas permeability, good performance life
Specifications
Autoclavable | |
Borosilicate Glass | |
2.5 mm | |
Non-sterile |