Learn More
DuPont™ Tyvek™ 500 HV
Tyvek™ 500 HV limited-use garments are composed of flash spun polyethylene, providing an ideal balance of protection, durability and comfort. Their bright fluorescent orange colour combined to silver grey reflective bands make them highly visible during the day as well as in the night.
487.00 € - 523.00 €
Specifications
Product Type | High Visibility Coveralls |
---|---|
Gender | Unisex |
Material | Tyvek™ |
Color | Orange, Reflective Silver |
Disposable | Single-use |
Alert:
The garment does not protect against ionizing radiation.This garment and/or fabric are not flame resistant and should not be used around heat, open flame, sparks or in potentially flammable environments.
Product Code | Brand | Size | Size (Metric) Chest | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Size (Metric) Chest | Price | Quantity & Availability | ||||
15815003
|
DuPont™
D15522180 |
Small | 84 to 92 cm |
487.00 €
Pack of 25 |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||||
15825003
|
DuPont™
D15522181 |
Medium | 92 to 100 cm |
487.00 €
Pack of 25 |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||||
15835003
|
DuPont™
D15522182 |
Large | 100 to 108 cm |
523.00 €
Pack of 25 |
In Stock
Log in to see stock. |
||||
15845003
|
DuPont™
D15522183 |
X-Large | 108 to 116 cm |
487.00 €
Pack of 25 |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||||
15855003
|
DuPont™
D15522184 |
2X-Large | 116 to 124 cm |
487.00 €
Pack of 25 |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||||
15865003
|
DuPont™
D15522185 |
3X-Large | 124 to 132 cm |
502.00 €
Pack of 25 |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||||
Descripción
- DuPont™ Tyvek™ 500 HV. Collared coverall available in fluorescent orange with silver grey reflective bands for day and night visibility. Robust yet lightweight. Mandarin collar, elasticated wrists and ankles as well as glued-in waist elastic. Ample crotch area for freedom of movement. Large, easy-to grasp zipper puller.
Tyvek™ 500 HV garments are mainly composed of flash spun polyethylene, providing an ideal balance of protection, durability and comfort. Thanks to their nonwoven structure, they are permeable to both air and water vapour, yet repel water-based liquids and aerosols. They offer an excellent barrier against fine particles and fibres, are ultra-low linting and antistatically treated on the inside. Their bright fluorescent orange colour combined to silver grey reflective bands make them highly visible during the day as well as in the night (when exposed to a light source).
Applications for Tyvek™ 500 HV garments include rail, road, mining, waste handling, undergrounds, ports, airports and construction. - Certified according to tradeulation (EU) 2016/425
- Chemical protective clothing, Category III, Type 5-B and 6-B
- EN 14126 (barrier to infective agents), EN 1073-2 (protection against radioactive contamination), EN ISO 20471 (High Visibility Clothing, Class 3), RIS-3279-TOM Issue 1
- Antistatic treatment (EN 1149-5) - on inside
- Stitched external seams
- Very low inward leakage thanks to optimised design
- Tyvek™ auto-lock zipper and zipper flap for increased protection
Especificaciones
High Visibility Coveralls | |
Tyvek™ | |
Single-use | |
Elastic | |
Self-locking Zipper with Flap | |
Non-sterile | |
Chemicals, Liquid, Particle, Anti-static, Abrasion | |
Tyvek™ 500 HV | |
46 g/m2 |
Unisex | |
Orange, Reflective Silver | |
Elastic | |
Collared | |
Stitched | |
Category III, Type 5-B and 6-B EN 14126 (barrier to infective agents), EN 1073-2 (protection against radioactive contamination), EN ISO 20471 (High Visibility Clothing, Class 3), RIS-3279-TOM Issue 1 | |
Certified according to Regulation (EU) 2016/425 Chemical protective clothing, Category III, Type 5-B and 6-B EN 14126 (barrier to infective agents), EN 1073-2 (protection against radioactive contamination), EN ISO 20471 (High Visibility Clothing, Class 3), RIS-3279-TOM Issue 1 Antistatic treatment (EN 1149-5) - on inside | |
Rail, road, mining, waste handling, undergrounds, ports, airports and construction. |
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.