missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 500 HV Coveralls
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Robust yet lightweight
- Mandarin collar, elasticated wrists and ankles as well as glued-in elasticated waist.
- Ample crotch area for freedom of movement
- Large, easy-to grasp zipper puller
- Composed of flash spun polyethylene, providing an ideal balance of protection, durability and comfort
- Permeable to both air and water vapour, yet repel water-based liquids and aerosols
- Ultra-low linting and antistatically treated on the inside
- Chemical protective clothing, Category III, Type 5-B and 6-B EN 14126 (barrier to infective agents), EN 1073-2 (protection against radioactive contamination), EN ISO 20471 (High Visibility Clothing, Class 3) Antistatic treatment (EN 1149-5) on the inside
- Stitched external seams
- Optimised design provides very low inward leakage thanks toTyvek™ auto-lock zipper and zipper flap for increased protection

Specifications
Specifications
Size | Large |
Material | Polyethylene |
Color | Fluorescent Orange, Reflective Silver |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Collared |
Seam Type | Stitched |
Collar Type | Mandarin |
Certifications/Compliance | Chemical protective clothing, Category III, Type 5-B and 6-B, EN 14126, EN 1073-2, EN ISO 20471, EN 1149-5 (inside), |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction