missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 500 Shoe Covers with Antislip
Click to view available options
Size:
36 to 42
42 to 46
Description
- Slip-retardant sole.
- Stitched internal seams.
- With elasticated ankle.
- White.
- Antistatic treatment (EN 1149-5) - on both sides (excludes anti-slip sole).
- Permeable to both air and water vapor, yet repels water-based liquids and aerosols.
- Excellent barrier against fine particles and fibers (down to 1 micron in size).
- Ultra-low-linting and antistatically treated.
- Applications include:
- Pharmaceutical Handling
- Chemical Protection
- Lead and Asbestos Abatement/Remediation
- General Maintenance/Operations
- Spray Painting
- General Clean-up
Specifications
Specifications
Size | 42 to 46 |
Material | HDPE |
Color | White |
Disposable | Single-use |
Sole Type | Anti-slip |
Certifications/Compliance (Europe) | EN1149-5 |
Packaging Quantity | 200/Pk. |
Height (Metric) | 420 to 460 mm |
Resistance | Fluid |
Product Type | Shoe Covers |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'