missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek 500 Industry Coveralls
Provides an ideal balance of protection, durability and comfort. DuPont™ Tyvek™ 500 Industry Coveralls with Collar are composed of flash spun high density polyethylene.
20.20 € - 974.00 €
Specifications
Material | HDPE |
---|---|
Color | White |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Collared |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11371633
|
DuPont™
D13395684 |
X-Large |
244.00 €
Pack of 25 |
In Stock
Log in to see stock. |
|||||
10557640
|
DuPont™
D13395684 |
X-Large | N/A | ||||||
11763073
|
DuPont™
D13395684 |
X-Large |
949.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10240690
|
DuPont™
D13395672 |
2X-Large | N/A | ||||||
11773073
|
DuPont™
D13395672 |
2X-Large |
949.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11971731
|
DuPont™
D13395672 |
2X-Large |
244.00 €
Pack of 25 |
In Stock
Log in to see stock. |
|||||
10351910
|
DuPont™
D13395377 |
Large | N/A | ||||||
15391521
|
DuPont™
D13395377 |
Large |
244.00 €
Pack of 25 |
In Stock
Log in to see stock. |
|||||
11753073
|
DuPont™
D13395377 |
Large |
949.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
15381521
|
DuPont™
D13395359 |
Medium |
244.00 €
Pack of 25 |
In Stock
Log in to see stock. |
|||||
11743073
|
DuPont™
D13395359 |
Medium |
949.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10547640
|
DuPont™
D13395359 |
Medium | N/A | ||||||
10393160
|
DuPont™
D13395579 |
Small | N/A | ||||||
15371521
|
DuPont™
D13395579 |
Small |
244.00 €
Pack of 25 |
In Stock
Log in to see stock. |
|||||
11733073
|
DuPont™
D13395579 |
Small |
949.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
15301531
|
DuPont™
D13984290 |
3X-Large |
252.00 €
Pack of 25 |
In Stock
Log in to see stock. |
|||||
11783073
|
DuPont™
D13984290 |
3X-Large |
974.00 €
Pack of 100 |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
Description
- With collar
- Internal stitched seams
- Zipper made of TYVEK™ with flap
- Elastic cuffs, ankles and waist
- Antistatic treatment
- Category III, Type 5/6
Specifications
HDPE | |
Elastic | |
Collared | |
Category III, Type 5 and 6 | |
EN 1073-2, EN 1149-5 |
White | |
Elastic | |
Zipper with Storm Flap | |
Standard fold |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title