missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Bouffant Caps
Description
Composed of flash spun high-density polyethylene. Dupont™ Tyvek™ IsoClean™ Bouffant Caps are permeable to both air and water vapor, yet repel water-based liquids and aerosols. They offer an excellent barrier against fine particles and fibers (down to 1μ in size) and are ultra-low-linting.
- Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam
- 21.5 in. diameter opening
- Elastic headband
- One size fits most
- Non-sterile and bulk packaged in double transparent poly liners
- Used in the biotech, pharmaceutical, medical device manufacturing and electronics industries, as well as in other critical or controlled environments.
Specifications
Specifications
Product Type | Cleanroom Bouffant |
Size | Universal |
Material | Flashspun HDPE |
Color | White |
Disposable | Single-use |
Model | D14246919 |
Seam Type | Serged |
Sterility | Non-sterile |
Certifications/Compliance | Suitable for use in GMP class C/D (ISO Class 6-9) clean rooms, PPE Category I |
Packaging Type | Bulk packed |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'