missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Gown
Shop All DuPont Products
Click to view available options
Size: Universal
Description
Composed of flash spun high density polyethylene. Dupont™ Tyvek™ IsoClean™ Gown is permeable to both air and water vapour, yet repels water-based liquids and aerosols. It offers an excellent barrier against fine particles and fibers down to 1μ in size.
- General protection with serged seams
- Bound neck with ties
- Knit cuff
- Bound ties originating at centre front waist
- White
- Universal sizing
- Bulk packaged in double transparent poly liners
- Nonsterile

Specifications
Specifications
Size | Universal |
For Use With (Application) | Biotech, Pharmaceutical, Medical Device Manufacturing and Electronics Industries, Other Critical or Controlled Environments |
Length (English) | 38.9 in. |
Length (Metric) | 99 cm |
Product Type | Protective Gown |
Material | Flashspun HDPE |
Color | White |
Closure Type | Bound Ties |
Sterility | Non-sterile |
Cuff Style | Knit |
Show More |
Videos
-
Dupont Tyvek IsoClean design
-
Dupont Tyvek Packaging for CE certified IsoClean garments
-
DuPont Tyvek IsoClean
Documents
Scientific Resources
Brochures
IsoClean
File size: 1.5 MB
Posters
Clenroom gowning Poster
File size: 516.2 kB
Product Information
Product Information
IsoClean FAQ
File size: 122.3 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DuPont™ Tyvek™ IsoClean™ Gown >
Spot an opportunity for improvement?Share a Content Correction