missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek 400 Dual
Shop All DuPont Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Coverall with 3-piece hood
- Tyvek™ at the front and large breathable SMS back
- Stitched external seams
- Elasticated wrists, ankles and face
- Elasticated waist (stitched-in)
- Tyvek™ zipper and flap
- White
- Antistatic
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Specifications
Product Type | Hooded Coveralls |
Size | Small |
Material | Tyvek, SMS |
Color | White |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | Elastic |
Closure Type | Zipper with Storm Flap |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur