missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek 500 Trousers
Composed of flash spun high density polyethylene. DuPont™ Tyvek™ 500 Trousers offer an excellent barrier against fine particles and fibers down to 1 micron in size.
3.75 € - 252.00 €
Specifications
Material | Flashspun HDPE |
---|---|
Color | White |
Certifications/Compliance | CE Certified, EN 1149-5 |
Waist Style | Elastic |
For Use With (Application) | Applications includes pharmaceutical handling, chemical protection, lead and asbestos abatement/remediation, general maintenance/operations, spray painting and general clean-up |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12912219
|
DuPont™
D13395735 |
X-Large | N/A | ||||||
12623690
|
DuPont™
D13395735 |
X-Large |
252.00 €
Pack of 50 |
Estimated Shipment: 06-03-2025
Log in to see stock. |
|||||
12992209
|
DuPont™
D13395741 |
Large | N/A | ||||||
11743123
|
DuPont™
D13395741 |
Large |
252.00 €
Pack of 50 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
|||||
12603700
|
DuPont™
D13496109 |
Medium |
252.00 €
Pack of 50 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
|||||
12693690
|
DuPont™
D13496097 |
2X-Large |
252.00 €
Pack of 50 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
|||||
12922219
|
DuPont™
D13496097 |
2X-Large | N/A | ||||||
Description
- Flash-spun HDPE construction
- Elasticated waist
- Stitched seams
- No pockets
- White
- PPE Category I
- Antistatic treatment (EN 1149-5) - on both sides
Specifications
Flashspun HDPE | |
CE Certified, EN 1149-5 | |
Applications includes pharmaceutical handling, chemical protection, lead and asbestos abatement/remediation, general maintenance/operations, spray painting and general clean-up |
White | |
Elastic |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title