missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ U-D Doser

Ideal for accurately sampling specific volumes of liquids. Sampling Systems™ U-D Doser is designed specifically for unit dose sampling of liquids in the pharmaceutical industry.

Brand:  Sampling Systems™ 5010A-600

Product Code. 15289747

  • 4240.00 € / Each
Estimated Shipment: 10-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Sampler body 316L Stainless Steel
  • Sample chamber is designed so that the outside of the syringe is not contaminated during sampling
  • The syringe can therefore be used as a carrying container for taking samples back to the laboratory
Specifications

Specifications

Stainless Steel (316L)
5 mL
600 mm