missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Selfe™ U-Tube Viscometer
missing translation for 'orderingAttributeHoverText'
Viscosity Range:
0.9 to 3 cSt
2 to 10 cSt
20 to 100 cSt
200 to 1000 cSt
2000 to 10,000 cSt
6 to 30 cSt
60 to 300 cSt
600 to 3000 cSt
Size:
A
B
C
D
E
F
G
H
missing translation for 'unitSize'
Each
Description
- PSL calibrated viscometers are supplied with UKAS certificates providing an official assurance of the competence of the calibration work carried out. UKAS certificates of calibration, which satisfy the requirements of ISO 9000, are issued by the PSL Calibration Laboratory, which is a National Measurement Accreditation Service accredited laboratory.
- Type BS/U, IP71.Suitable for transparent liquids. Nominal overall length 300mm. Approx. sample size 13mL to 40mL.
Specifications
Specifications
| Product Type | U-Tube Viscometer |
| Viscosity Range | 6 to 30 cSt |
| Certifications/Compliance | UKAS, ISO 9000 |
| Size | C |
| Volume (Metric) | 18 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction