missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ ULT Freezer Storage Bin
Click to view available options
Dimensions (L x W x H) Exterior:
560 x 140 x 280 mm
560 x 145 x 235 mm
560 x 280 x 290 mm
610 x 180 x 220 mm
610 x 180 x 240 mm
650 x 205 x 220 mm
680 x 280 x 280 mm
685 x 280 x 280 mm
Unit Size:
Each
Description
- Storage bins for ULT upright freezers
- For storage of loose items
- All bins are supplied with a handle or hand grip and label holder.
Specifications
Specifications
| Type | Storage Bin |
| For Use With (Application) | Keeping Loose Items Safe Within a Freezer |
| Includes | Handle on One End and a Label Holder |
| Dimensions (L x W x H) Exterior | 650 x 205 x 220 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction