missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Ultra Adhesive (UA) Quality Control Labels 150 x 150mm
Specially constructed high quality labels with an ultra adhesive foil backing. Sampling Systems™ Ultra Adhesive (UA) Quality Control Labels 150 x 150mm are ideal for use on sacks, drums, kegs, boxes, bags, and more.
64.40 €
Specifications
Description | Ultra Adhesive (UA) - High strength foil backed paper labels |
---|---|
Material | Paper |
Product Type | Ultra Adhesive Label |
Labels per Sheet | 250/Roll |
No. per Pack | 250/Pk. |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15128678
|
Sampling Systems™
8220A-001 |
Red |
64.40 €
1 roll |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
15809481
|
Sampling Systems™
8220A-004 |
Blue |
64.40 €
Pack of 250 |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
15819481
|
Sampling Systems™
8220A-005 |
Black |
64.40 €
Pack of 250 |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
15829481
|
Sampling Systems™
8220A-006 |
White |
64.40 €
Pack of 250 |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
15889471
|
Sampling Systems™
8220A-002 |
Green |
64.40 €
Pack of 250 |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
15899471
|
Sampling Systems™
8220A-003 |
Yellow |
64.40 €
Pack of 250 |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
Description
- Very high strength adhesive - will even stick on very dusty surfaces
- Large writing area
- Each roll individually packed
- Ideal for sealing dusty sacks
- The label will not only record the fact that the sack has been sampled but it will prevent the sack from leaking powder as it is handled
- Even after being submerged in water for 48 hours the UA label was intact, it was securely attached to the bag and could be written on using a ball point pen
- Suitable for sticking on almost any surface
Specifications
Ultra Adhesive (UA) - High strength foil backed paper labels | |
Ultra Adhesive Label | |
250/Pk. | |
150 x 150 mm |
Paper | |
250/Roll | |
-20°C to +70°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title