missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Ultra Adhesive (UA) Tape

Ideal for sealing sacks and bags after sampling and dispensing. Sampling Systems™ Ultra Adhesive (UA) Tape is highly versatile and suitable for a range of applications.

38.75 € - 58.30 €

Specifications

Description Ultra Adhesive Tape
Color White
Length (Metric) 50 m
View More Specs

Products 2
Product Code Brand Width (Metric) Price Quantity & Availability  
Product Code Brand Width (Metric) Price Quantity & Availability  
15631187
View Documents
Sampling Systems™
8224A-50
50 mm
38.75 €
50m
Estimated Shipment: 24-01-2025
to see stock.
Add to basket
 
15641187
View Documents
Sampling Systems™
8224A-95
95 mm
58.30 €
50m
Estimated Shipment: 29-01-2025
to see stock.
Add to basket
 
Description

Description

  • Uses a special Ultra Adhesive glue, that sticks to practically any surface
  • 50m long roll
  • Easy to cut to required length
  • Individually packed
Specifications

Specifications

Ultra Adhesive Tape
White
50 m
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.