missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Ultra-low Temperature Upright Freezer

Secure, accurate and ultra energy-efficient ultra-low temperature freezer storage, the Liebherr™ upright ULT Freezer is fully-equipped for lab applications with Liebherr™ build-quality you can rely on.

Brand:  Liebherr™ SUFSG3501

Product Code. 30002898

  • 15130.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Ultra-low temperature freezer, 1-section.
  • Width 797 mm
  • Gross capacity: 402 L
  • White exterior, stainless steel interior.
  • Air-cooled refrigeration system.
  • 382 L net capacity.
  • 3 stainless steel shelves, height-adjustable in 24 mm increments for optimal usage of the interior volume.
  • Shelf load: 50 kg
  • Excellent temperature stability.
  • Ultra-efficient, extremely low energy consumption.
  • 2 reinforced detachable stainless steel inner doors.
  • External door with lock and unbreakable aluminium lever handle.
  • Intuitive digital controller with 0.1°C resolution display, flexible parameter settings for perfect adaption to user requirements.
  • 3 x 28 mm access ports, rear left top, middle and bottom for flexible positioning of external sensors.
  • 3-stage monitoring system with battery ensures alarm notification and continuous temperature data logging even in case of power failure, for up to 72 hours.
  • Integrated datalogger readable via USB interface.
  • LAN interface, optional connection to SmartMonitoring.
  • Heated pressure relief valve enables repeated door opening.
  • Extremely quiet operation: 47 dB(A).
Specifications

Specifications

402 L
Outer (1), Inner (2)
2
Stainless Steel
3 Adjustable
Upright
Yes
Finned Air-cooled
Manual
Yes
CEE 7/7
50 Hz
CFC-free
260 kg
-40°C to -86°C
1 (1 compartment)
Scratch-resistant Painted Steel
Powder-coated Steel
ISO 9001, ISO 14001, CE
Touch Control/Digital Display in Door
White
3 x 28 mm
SmartCoolingHub
7.0 A
220/240 V
2738 kWh/a
R 290 / R 170
Six 5x4 Racks and Six 6x4 Racks
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.