missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ Wheaton™ Ultra Pure OmniFlex Plus Stoppers
Featuring PTFE-like coatings to prevent reactions due to sample contact with rubber. Wheaton™ Ultra Pure OmniFlex Plus Stoppers are manufactured in a silicone-free environment.
1105.00 € - 1475.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Color | Gray |
Material | Bromobutyl Rubber |
Product Type | Straight Plug Stopper |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11728959
|
Wheaton™
W224100-420 |
13 mm |
1105.00 €
Pack of 1000 |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
11738959
|
Wheaton™
W224100-421 |
20 mm |
1475.00 €
Pack of 1000 |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
Description
- Autoclavable
- Completely coated with a fluorinated polymer
- Complies with US, European and Japanese Pharmacopeias
Specifications
Autoclavable | |
Gray | |
Bromobutyl Rubber | |
Straight Plug Stopper |