missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Sarogold™ PRO Cling Wrap Film

Product Code. 12872233
Click to view available options
Width (Metric):
300mm
450mm
missing translation for 'unitSize'
Each

Product Code. 12872233

missing translation for 'mfr': Azpack™ 12872233

Only null left
Add to basket
Edge
Add to basket

Provides a total barrier to both moisture and gases preventing contamination of the silicone rubber seals of the gel dryer. Azpack™ Sarogold™ PRO Cling Wrap Film extracts vapours downwards through the gel to prevent uneven drying.

  • For use with gel drying applications
  • Provides an impervious barrier
  • Readily removes from dried gel surface without lifting the gel with it.
  • Clear, ultra violet transparent and may be used to cover and store pre-cast gels for a considerable period at +4°C, or to cover agarose gels preventing drying during observation and photography on a transilluminator.
  • Supplied in a 300m roll in stiff cardboard, cutter boxes.

Specifications

Color Clear
Product Type Cling Film
Width (Metric) 300mm
Material Plastic
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.