Learn More
Invitrogen™ UltraPure™ DNase/RNase-Free Distilled Water

UltraPure™ DNase/RNase-Free Distilled Water
22.26 € - 211.00 €
Specifications
pH | 7 |
---|---|
Color | Clear |
Description | UltraPure™ DNase/RNase-Free Distilled Water, 500mL, Clear, 7pH, Membrane-Filtered Purification, DNase-Free, Molecular Biology Grade, Protease-Free, RNase-Free Quality Grade, Not DEPC-Treated Sample Treatment, Used For DNA Extraction, Nucleic Acid Ge |
Solubility Information | Water |
Packaging | 1 Each |
Treatment(s) | Not DEPC-treated |
Physical Form | Liquid |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11538646
![]() |
Invitrogen™
10977035 |
500 mL |
22.26 €
500mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12060346
![]() |
Invitrogen™
10977049 |
10 x 500 mL |
211.00 €
Pack of 10 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
UltraPure™ DNase/RNase-Free Distilled Water is designed for use in all molecular biology applications. It is 0.1-μm membrane-filtered and tested for DNase and RNase activity.
Performance and Quality Testing: No DNase, RNase, or protease activity detected. Our distilled water system is routinely monitored to show compliance with current USP monograph test requirements for Water for Injection (WFI).
Specifications
7 | |
UltraPure™ DNase/RNase-Free Distilled Water, 500mL, Clear, 7pH, Membrane-Filtered Purification, DNase-Free, Molecular Biology Grade, Protease-Free, RNase-Free Quality Grade, Not DEPC-Treated Sample Treatment, Used For DNA Extraction, Nucleic Acid Ge | |
1 Each | |
Liquid |
Clear | |
Water | |
Not DEPC-treated |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.