missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Unassembled 4mL Screw Thread Vial Convenience Kits

Choose convenient, unassembled screw thread vial kits, featuring caps with pre-assembled septa.

41.10 € - 80.15 €

Specifications

Closure Color Black
Volume (Metric) 4 mL
View More Specs

Products 5
Product Code Brand Color Closure Material Septum Price Quantity & Availability  
Product Code Brand Color Closure Material Septum Price Quantity & Availability  
12420238
View Documents
Thermo Scientific™
C4015-89AW
Amber Polypropylene Red PTFE/White Silicone (60 mil) This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12450238
View Documents
Thermo Scientific™
C4015-93
Clear Phenolic White Virgin PTFE This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12420258
View Documents
Thermo Scientific™
C4015-S15
Clear Polypropylene PTFE/Silicone This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12400238
View Documents
Thermo Scientific™
C4015-88AW
Amber Polypropylene Red PTFE/White Silicone
76.66 €
Pack of 100
Estimated Shipment: 02-01-2025
to see stock.
Add to basket
 
10027364
View Documents
Thermo Scientific™
C4015-88
Clear Polypropylene PTFE/Silicone (0.75mil)
66.61 €
Pack of 100
In Stock
to see stock.
Add to basket
 
Description

Description

Thermo Scientific™ National Unassembled 4mL Screw Thread Vial Convenience Kits include vials and caps with pre-assembled septa.

  • All items remain handy and dust-free
  • Caps with pre-inserted septa are not attached to vials—packaged in polybags

Includes:

100 vials and 100 caps with pre-assembled septa

Specifications

Specifications

Black
4 mL
Videos
SDS
Documents

Documents

Product Certifications

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.