missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Undergrad Analog Stirrer, 230 V

Precision stirring up to 2000 rpm in a compact, stackable design that takes up less benchtop and storage space. Designed to prevent accidental spillage on the control panel, and coated with BioCote™ for antimicrobial protection.

Brand:  Cole-Parmer™ Stuart™ 04807-56

310.27 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 17392671

  • 330.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Square plate design allows flexibility of vessel sizes and combinations
  • Compact, stackable design takes up less benchtop and storage space
  • Designed to prevent accidental spillage on the control panel
  • Glazed with BioCote™ for antimicrobial protection
  • Built with tough aluminum casing for longevity
  • Glass ceramic top plate is chemical-resistant
  • Stainless steel top plate allows for stronger magnet coupling
  • IP32 rated for water and dust resistance
  • Top plate measures 15 x 15 cm
Specifications

Specifications

100 to 2000 rpm
15 L
230 V
24.8 x 17.2 x 10.9 cm
3 Years
US151
Analog
Stainless Steel
Square
50 w
EU
Power cord
IP32
Stirrer
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers