missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Ungraduated Borosilicate Glass Centrifuge Tubes
These conical bottom centrifuge tubes withstand RCF up to 3500.
Brand: Brand™ 778013
130.92 EUR valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 116.00000kg
Description
- Manufactured from either AR-GLAS™ or Boro 3.3 glass
- Wall thickness of approx. 1.0mm
- Beaded rim
Specifications
15 mL | |
100 | |
Conical | |
17 mm | |
Centrifuge Tube |
Borosilicate Glass (3.3) | |
113 mm | |
No | |
No |