missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 White Occupational Slip-On Shoes O2
ABEBA™ Uni6 White Occupational Slip-On Shoes O2 made of water and chemical resistant microfiber with a washable, slip resistant PU/TPU outsole.
Brand: ABEBA™ 36740/36
This item is not returnable.
View return policy
Description
- Hygiene, comfort
- Comply to EN ISO 20347 : 2012, O2, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU/TPU outsole
- Good cushioning
- Energy absorption in heel area
- Water and chemical resistant microfiber
- Breathable and antibacterial lining with silver ions
- Sanitized treatment
- Removable Active Comfort insole
- Washable at 30°C
Specifications
CE EN ISO 20347 :2012, O2, FO, SRC, ESD | |
Breathable silver ions lining | |
36 | |
Polyurethane, Thermoplastic Polyurethane | |
1 Pair | |
Water |
White | |
Microfiber | |
Slip and abrasion resistant, ESD dissipative, shock absorbent | |
Slip-on shoes | |
EN ISO 20347 : 2012; DIN EN 61340 | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
ABEBA™ Uni6 White Occupational Slip-On Shoes O2 > Size: 36
Spot an opportunity for improvement?Share a Content Correction