missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 White Safety Slip-On Shoe S2
ABEBA™ Uni6 White Safety Slip-On Shoe S2 made of water and chemical resistant microfiber with a slip resistant PU/TPU outsole.
Brand: ABEBA™ 31740/45
This item is not returnable.
View return policy
Description
- Comfort, safety and hygiene
- Comply to EN ISO 20345 : 2012, S2, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU/TPU outsole
- Water and chemical resistant microfiber
- Steel toe cap (200 joules)
- Instep area with elastic band
- Breathable and antibacterial lining with silver ions
- Sanitized treatment
- No side stitching
- Removable insole Active comfort
Specifications
CE EN ISO 20345:2012 S2 SRC ESD | |
BreathaBle silver ions lining | |
Microfiber | |
Slip and abrasion resistant, ESD dissipative | |
Slip-on shoes | |
1 Pair | |
Water |
White | |
Padded | |
45 | |
Polyurethane, Thermoplastic Polyurethane | |
Steel | |
EN ISO 20345 : 2012; DIN EN 61340 | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction