missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Unimax 1010

Model with temperature control and a maximum loading capacity of 5 kg.

Brand:  Heidolph™ 543-12310-06

1828.75 EUR valid until 2025-12-31
Use promo code "24300" to get your promotional price.


Product Code. 17303030

  • 1925.00 € / Each
Estimated Shipment: 28-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • This shaker can be integrated into the modular incubation system, and it is therefore ideal for all temperature-controlled shaking tasks. In addition, it is possible to operate several shakers of this size in one climate chamber.
  • With a speed range of 30 to 500 rpm and an orbit of 10 mm, samples are optimally kept in motion. Time-dependent applications can be performed without any problems by using the timer (max. 999 min).
Specifications

Specifications

230 V
UK Plug
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.