missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Universal Foam Brush Set

Clean a variety of interior surfaces without absorbing water. Universal Foam Brush Set includes 9 in. and 18 in. length washing brushes and a 15 in. length universal glassware brush. Long-lasting brushes last up to 20 times longer than sponges.

Brand:  Cole-Parmer™ 84552-00

41.21 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.


Product Code. 12353810

  • 45.00 € / Pack of 3
Estimated Shipment: 11-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Soft, plush foam that gently cleans interior surfaces without absorbing water, meaning foam bristles never become soggy or limp.
  • These long lasting brushes last up to ten times longer than top quality brushes and up to twenty times longer than sponges.
  • The three brush set includes 229 mm and 457 mm long washing brushes and a 381 mm long universal glassware brush.
  • The washing brushes fit glassware with a 63.5 mm width or larger neck.
  • The universal brush measures 19 mm in diameter and bends to conform to the shape of the glassware.
  • When bent and rotated, it cleans corners of the glass that would otherwise be unreachable.
Specifications

Specifications

Beaker/Bottle Brush
Flexible
Foam
White
Universal, 9 in., and 18 in. Long
Foam
No
Non-sterile
Glassware
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.