missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Unisex 65% Polyester/35% Cotton Laboratory Coats

Manufactured using a quality pre-shrunk polycotton fabric. Fisherbrand™ Unisex 65% Polyester/35% Cotton Laboratory Coats are suitable for industrial laundering at temperatures up 85°C.

50.35 € - 51.75 €

Specifications

Product Type Lab Coat
Gender Unisex
Material Polyester, Carbon
Color White
No. of Pockets 3
View More Specs

Products 6
Product Code Brand Size Length (Metric) Price Quantity & Availability  
Product Code Brand Size Length (Metric) Price Quantity & Availability  
11568102
View Documents
Fisherbrand™
ES04V6WH100
Medium 100 cm N/A N/A N/A
11558102
View Documents
Fisherbrand™
ES04V6WH092
Small 92cm N/A N/A N/A
11508112
View Documents
Fisherbrand™
ES04V6WH132
3X-Large 132cm N/A N/A N/A
11588102
View Documents
Fisherbrand™
ES04V6WH116
X-Large 116cm N/A N/A N/A
11598102
View Documents
Fisherbrand™
ES04V6WH124
2X-Large 124cm N/A N/A N/A
11578102
View Documents
Fisherbrand™
ES04V6WH108
Large 108 cm N/A N/A N/A
Description

Description

  • Two lower patch pockets
  • Breast pocket with integral pen pocket
  • Concealed stud fastened front
  • Single rear vent for ease of movement
  • Not CE marked
Specifications

Specifications

Lab Coat
Polyester, Carbon
3
65% Polyester/35% Cotton
Unisex
White
Concealed stud front single rear vent & 3 patch pockets
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Unisex 65% Polyester/35% Cotton Laboratory Coats

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.