missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Blue Box GB Unisex Disposable Socks
missing translation for 'orderingAttributeHoverText'
Dimensions: 35 x 7 cm
Description
- Weight per pair:15 g
- Packaging: Individually Packaged in Pairs
- Pack Size: 200 pairs Per box or 1000 pairs per outer carton
- Product Dimension: 35 x 7 cm
- Composition: 30% Polyester, 65% polypropylene, 5% elastic
- Color: White with coloured stripes around the hem (sports style)
Specifications
Specifications
Size | One Size |
Gender | Unisex |
For Use With (Application) | Clean room use and when using shared footwear |
Weight (English) | 0.6 oz. |
Weight (Metric) | 15 g |
Material | Polyester, Polypropylene, Elastic |
Color | White, Blue |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'