missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Universal Carousel Pipette Stand
GREENER_CHOICE

Hold and store pipettes in style with the new Universal Pipette Stand, which holds up to 8 single channel, 4 multi channel, or a combination of both pipettes.

99.65 € - 110.00 €

Specifications

Certifications/Compliance None
Autoclavable Not Autoclavable
Grip Type Quick Grip Handle
Material ABS
Sterility Non-sterile
View More Specs

Products 2
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
16360656
GREENER_CHOICE
View Documents
Heathrow Scientific™
120499
Assorted
110.00 €
Each
In Stock
to see stock.
Edge
Add to basket
 
16340656
GREENER_CHOICE
View Documents
Heathrow Scientific™
120481
Purple/Clear
99.65 €
Each
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

A sleek and modern design enables this stand to securely hold virtually every known brand of pipette in the marketplace making it truly universal while adding a pop of color to a bench top. Inserts on the upper holders can be added or removed to accommodate the fit of different of pipette widths. One handed removal or replacement of pipettes is made easy with a rotating head and stable weighted base. Moving the stand while keeping pipettes in place is simple with a quick grip handle allowing a user to grab and go. The pipette stand come with additional upper leaves to enable multiple color coding configuration options as well as a change in color to your work space, for a bit more fun.
  • Ideal for labs that do not wish to be tied into a specific brand of pipette, or already have multiple brands in use
  • Weighted base allows for easy removal or replacement of pipettes, with one hand
  • Pipettes are held in a vertical position to help prevent contamination
  • Conveniently rotate stand head to select or store pipettes
  • Quick grip handle to move pipette stand (loaded or unloaded)
  • Assorted color options allow for color coding pipette location
  • The unit is not autoclavable but can be cleaned with soap/water or common laboratory disinfectants
  • Made of ABS (Acrylonitrile Butadiene Styrene)
  • US Patent Pending
Specifications

Specifications

None
Quick Grip Handle
Non-sterile
Pipettes, Liquid Handling
Upper and Lower Holders
1 Ea.
Base: 6.2 in., Top: 9 x 16.1 in. (15.8 x 22.9 x 40.8 cm)
16.1 in.
2.55 lb.
Not Autoclavable
ABS
Pipette Stand
Centrifuge
Carton
1 year
Base: 15.8 cm; Top: 22.9 cm
40.8 cm
1.15 kg
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Heathrow Scientific™ Universal Carousel Pipette Stand

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.