missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Universal Fit Pipet Tips: Racked, Sterile
Designed to assure a reliable fit with major brand pipetters
85.25 € - 111.77 €
Specifications
Sterility | Sterile |
---|---|
Format | Rack |
Tip Style | Round |
Packaging | Rack |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Price | Quantity & Availability | ||||
10649321
|
Corning™
4864 |
1 to 200 μL | Natural |
85.25 €
Pack of 960 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||
10266721
|
Corning™
9032 |
100 to 1000 μL | Blue |
111.77 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
10766672
|
Corning™
4860 |
1 to 200 μL | Yellow |
88.10 €
Pack of 960 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||
Description
- Corning universal fit tips are designed to provide a reliable fit with most major brand pipettors. (A Pipet Tip Compatibility Guide can be requested or downloaded from the Corning website).
- Beveled orifice helps ensure accurate fluid delivery.
- 1-200 μL universal fit tips are graduated at the 250 μL, 500 μL, and 1,000 μL volumes.
- Select from three packaging options: Stack rack tips feature a stack of five racks, each containing 96 tips, for a total of 480 tips in a space-saving design. Bulk packed tips are nonsterile and economical.
- RNase-/DNase-free.
- Nonpyrogenic.
Specifications
Sterile | |
Round | |
Yes |
Rack | |
Rack | |
Polypropylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title