missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Universal Linear Pipette Stand
Convenient pipette storage.
57.08 € - 80.05 €
Specifications
Product Type | Pipette Stand |
---|---|
Autoclavable | Not Autoclavable |
Material | POM |
Sterility | Non-sterile |
For Use With (Equipment) | Pipettes |
Product Code | Brand | Color | Positions | Holds | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Positions | Holds | Price | Quantity & Availability | |||
16389921
|
Corning™
6066 |
Orange | 4 | Single-channel Pipettes (4) or Multi-channel Pipettes (2) |
57.08 €
Each |
Estimated Shipment: 04-06-2025
Log in to see stock. |
|||
16399921
|
Corning™
6067 |
Clear | 4 | Single-channel Pipettes (4) or Multi-channel Pipettes (2) |
57.10 €
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||
16309931
|
Corning™
6068 |
Clear | 6 | Single-channel Pipettes (6) or Multi-channel Pipettes (3) |
80.05 €
Each |
Estimated Shipment: 04-06-2025
Log in to see stock. |
|||
Description
- Corning™ universal linear stand for pipettors
- Choose 4 or 6-position stands
Specifications
Pipette Stand | |
POM | |
Pipettes | |
11 cm |
Not Autoclavable | |
Non-sterile | |
Case of 1 | |
23.8 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title