missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries Universal Microtube Holder
Click to view available options
Holds:
12 Snap-top or Screw-cap Microtubes
Unit Size:
Each
Description
- Ideal for high speed mixing and disrupting
- Accepts 1.5 or 2.0 mL microtubes (snap-top or screw-cap)
Specifications
Specifications
| Holds | 12 Snap-top or Screw-cap Microtubes |
| Tube Capacity | 1.5 or 2.0 mL |
| Product Type | Microtube Holder |
| Material | Plastic |
| Description | Universal Microtube Holder |
| For Use With (Equipment) | Vortex-Genie 2, Vortex-Genie Pulse, the Disruptor Genie |
| Includes | Universal Microtube Holder |
| No. of Positions | 12 |
| Packaging Quantity | 1 Ea. |
| Requires | TurboMix Attachment |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction