missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Universal Replacement Buckets

Product Code. 13436868 Shop All Contec Products
Click to view available options
Color:
Blue
Gray
Red
Capacity (Metric):
20 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13436868

Brand: Contec™ UBKT0004

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from a unique polypropylene copolymer plastic that is both durable and lightweight. Universal Replacement Buckets are color-coded for easy identification of waste vs. fresh solution.

  • Designed for Contec™ Stainless Steel and Polypropylene Double Bucket System
  • Compatible with all common disinfectant solutions and most common solvents
  • Fully autoclavable at 121°C for 30 min.
  • Interchangeable
  • Capacity: 5 gal. (20 L) or 6.5 gal. (25 L)
  • Cart sold separately
TRUSTED_SUSTAINABILITY

Specifications

Product Type Bucket
Capacity (Metric) 20 L
Material Polypropylene
Autoclavable Autoclavable
Capacity (English) 5 gal.
Color Gray
Disposable Reusable
For Use With (Application) Use in Pharmaceutical, Medical device, Biotech manufacturing, Life science and Laboratory cleanrooms
For Use With (Equipment) For QuickTask™ Mops, Edgeless™ Mops, VertiKlean™ and VertiKlean™ MAX™ Mops, with many different types of carts and wringers
Sterility Non-sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.