missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edmund Bühler GmbH™ SM 30 C Digital Universal Shaker
Click to view available options
Speed Range:
15 to 300 rpm
Unit Size:
Each
Description
- SM 30 C shaking motion can be switched from orbital to horizontal
- Provides flexibility for different applications with one device
- Suited for high loads up to 30kg and for mixing difficult media
- The wide choice of rack systems ensures optimal fastening of different vessels
Basic Equipment:
- Basic device with shaking plate and rubber mat
- Includes digital display and programmable control
Loading Capacity:
- Erlenmeyer flasks 100mL: 42 pieces
- Erlenmeyer flasks 250mL: 20 pieces
- Separating funnels 250mL: 6 pieces
- Separating funnels 1000mL: 2 pieces
- Test tube racks: 4 pieces
Specifications
Specifications
| Orbit | 26 mm |
| Load Bearing Capacity (Metric) | 30 kg |
| Speed Range | 15 to 300 rpm |
| Temperature Range (Metric) | 5°C to 50°C |
| Length (Metric) Platform | 560 mm |
| Controller Type | Programmable |
| Model | SM30 C Digital |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction