missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Universal Sorbents Roll
The Universal Sorbents Roll is ideal for the safe absorption of oils, water, coolants and non-aggressive chemicals.
269.00 €
Specifications
Color | Green |
---|---|
Material | Heavy-duty Cloth |
Type | Universal Sorbent Roll |
Weight (English) | 33.07 lb. |
Weight (Metric) | 15 kg |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17896536
|
asecos™
9949 |
45 m | 400.00 mm |
269.00 €
Pack of 2 |
Estimated Shipment: 17-01-2025
Log in to see stock. |
||||
17866436
|
asecos™
9950 |
45 m | 800.00 mm |
269.00 €
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
||||
17876356
|
asecos™
11314 |
90 m | 400.00 mm |
269.00 €
Pack of 2 |
Estimated Shipment: 17-01-2025
Log in to see stock. |
||||
17836436
|
asecos™
11317 |
90 m | 800.00 mm |
269.00 €
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
||||
Description
- Very strong durability
- Suitable for heavy and long-lasting use
- Tightly woven fibers, high abrasion resistance and low-lint surface
- Outstanding absorption performance
- Large absorption capacity (up to 16 time of own weight)
- Light for smaller leakages and prevention
- Heavy for larger leakages or absorption of puddles
Specifications
Green | |
Universal Sorbent Roll | |
15 kg |
Heavy-duty Cloth | |
33.07 lb. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title