missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Universal Tube Furnace

These tube furnaces are used when laboratory experiments must be performed horizontally, vertically, or at specific angles. The ability to configure the angle of tilt and the working height, and their compact design, also make these furnaces suitable for integration into existing process systems.

6420.00 € - 13135.00 €

Specifications

Length (Metric) 360 mm
View More Specs

Products 4
Product Code Brand Controller Type Temperature (Metric) Price Quantity & Availability  
Product Code Brand Controller Type Temperature (Metric) Price Quantity & Availability  
17328189
View Documents
Nabertherm™
RT332LAN
B510 1500°C
12345.00 €
Each
Estimated Shipment: 10-03-2025
to see stock.
Add to basket
 
17338189
View Documents
Nabertherm™
RT332OAN
C550 1500°C
13135.00 €
Each
Estimated Shipment: 10-03-2025
to see stock.
Add to basket
 
17358189
View Documents
Nabertherm™
RT512OAN
C550 1100°C
6420.00 €
Each
Estimated Shipment: 27-01-2025
to see stock.
Add to basket
 
17378189
View Documents
Nabertherm™
RT522OAN
C550 1300°C
8285.00 €
Each
Estimated Shipment: 17-02-2025
to see stock.
Add to basket
 
Description

Description

  • Tube length: 360
  • Connected load: 1.8 kW
  • Electrical connection: 1-phase
Specifications

Specifications

360 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.