missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Universal Valve Lockout Base and Arm

The Universal Valve Lockout Base and Arm is a modular system which enables you to lock out valves of different types and sizes, offering flexibility and security.

Brand:  Brady™ 065401

 View more versions of this product

Product Code. 11711895

  • 168.00 € / Each
Estimated Shipment: 15-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The Universal Lockout device is a modular system which enables you to lock out valves of different types and sizes.
  • No other device offers such flexibility and security.
  • Small Dimensions: 22.86 x 157.48 x 142.24 mm (D x W x H)
  • Large Dimensions: 39.37 x 224.03 x 162.05 mm (D x W x H)
Specifications

Specifications

Large Valve Lockout Base
Red
1 Ea.
UNIVERSAL BALL VALVE LOCKOUT DEVICE LRG
Large Universal Valve Lockout Base and Arm
Large