missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Universal Vials with Polypropylene Cap
Manufactured from Type III Soda Lime Glass with polypropylene cap. Fisherbrand™ Universal Vials with Polypropylene Cap are suitable for media, diagnostic and sample collection applications.
101.00 € - 425.36 €
Specifications
Color | Clear |
---|---|
Diameter (Metric) Outer | 27 mm |
Material | Soda Lime Glass (Type 3) |
For Use With (Application) | Suitable for media, diagnostic and sample collection applications |
Neck Style | Screw |
Description
- Type III Soda Lime Glass
- Polypropylene screw cap
- Clear color bottle
- Screw thread neck
- Autoclavable
Specifications
Clear | |
Soda Lime Glass (Type 3) | |
Screw | |
Screw | |
Autoclavable | |
82 mm | |
24 mm |
27 mm | |
Suitable for media, diagnostic and sample collection applications | |
Tubular | |
Polypropylene | |
Screw Cap | |
Vial |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Universal Vials with Polypropylene Cap