missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Moulded Glass Vials, with Fitted Screw Caps
Suitable for the storage of pathology media. Fisherbrand™ Clear Moulded Glass Vials, with Fitted Screw Caps are manufactured from clear Type 1 neutral glass.
78.57 € - 194.00 €
Specifications
Color | Clear |
---|---|
Diameter (Metric) Outer | 28 mm |
Material | Borosilicate Glass |
Neck Style | Screw |
Thread Style | Screw |
Product Code | Brand | Volume (Metric) | Closure Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Closure Material | Price | Quantity & Availability | |||||
14803572
|
Fisherbrand™
14803572 |
28 mL | Aluminum |
78.57 €
Pack of 20 |
In Stock
Log in to see stock. ![]() |
|||||
14863562
|
Fisherbrand™
128044F |
30 mL | Polypropylene |
194.00 €
Pack of 144 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- With screw neck
- Autoclavable
- Available in a range of capacities
- With either fitted aluminum rubber lined cap or PP cap
Specifications
Clear | |
Borosilicate Glass | |
Screw | |
Screw Cap | |
Universal Vial |
28 mm | |
Screw | |
Autoclavable | |
83 mm | |
28 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Clear Moulded Glass Vials, with Fitted Screw Caps