missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Uno Sampler
Buerkle™ Uno Sampler comes with one closed sample chamber for point sampling from a predetermined sampling depth.
605.00 € - 985.00 €
Specifications
Product Type | Sampler |
---|---|
Material | Stainless Steel (V4A), PTFE |
Autoclavable | Autoclavable |
Includes | 1 Collection Chamber |
Handle Type | T-shape |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10616721
|
Buerkle™
5316-1055 |
55 cm |
605.00 €
Each |
In Stock
Log in to see stock. |
|||||
10228420
|
Buerkle™
5316-1085 |
85 cm |
675.00 €
Each |
In Stock
Log in to see stock. |
|||||
10780841
|
Buerkle™
5316-1150 |
150 cm |
985.00 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- Outer tube stainless steel AISI 316L (1.4404), sample chambers made of PTFE
- With colour coding system
- Smallest possible gap between the inner and the outer tube
- Easy cleaning, removable tip
- Colour coding (Multi and Uno sampler)
- Ultra-pure materials
- Excellent processing, robust model
Specifications
Sampler | |
Autoclavable | |
T-shape | |
DIN |
Stainless Steel (V4A), PTFE | |
1 Collection Chamber | |
17 mL | |
Ideal for Coarse Grains and Larger Quantities, Foodstuff |