missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab Untapered T-Shaped Tubing Connectors
Designed with serrations to hold hoses tightly and prevent slipping.
5.15 € - 71.75 €
Specifications
Product Type | Untapered T Tubing Connector |
---|---|
Certifications/Compliance | Meet with the Food and Drug regulations. 90/128/CEE 92/39/CEE e FDA 21 CFR 177.1520, CE and IVD |
Autoclavable | Autoclavable |
Material | Polypropylene |
For Use With (Application) | Suitable for foodstuff |
Product Code | Brand | Port Size | Packaging Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Port Size | Packaging Quantity | Price | Quantity & Availability | ||||
12569746
|
Kartell™
7045900 |
1.6mm bore | 10/Pk. |
5.15 €
Pack of 10 |
In Stock
Log in to see stock. |
||||
11904359
|
Kartell™
7046100 |
4.4mm bore | 10/Pk. |
7.40 €
Pack of 10 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
||||
12090582
|
Kartell™
7046200 |
6.3mm bore | 10/Pk. |
9.20 €
Pack of 10 |
In Stock
Log in to see stock. |
||||
12519666
|
Kartell™
0046100 |
4.4mm bore | 100/Pk. |
71.75 €
Pack of 100 |
Estimated Shipment: 20-11-2024
Log in to see stock. |
||||
12573297
|
Kartell™
0046000 |
3.7mm | 100/Pk. |
61.50 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
Description
Designed with serrations to hold hoses tightly and prevent slipping.
- Made from polypropylene
- Autoclavable
- Chemical- and temperature-resistant
Compliance
Meet Food and Agriculture regulations
Specifications
Untapered T Tubing Connector | |
Autoclavable | |
Suitable for foodstuff |
Meet with the Food and Drug regulations. 90/128/CEE 92/39/CEE e FDA 21 CFR 177.1520, CE and IVD | |
Polypropylene | |
T-shape |