missing translation for 'onlineSavingsMsg'
Learn More

Kinesis™ LuerTight™ Fittings: Tefzel

Convenience of quick connect and disconnect of a luer connection

7.35 € - 11.60 €

Specifications

Temperature (Metric) Max 80°C
Material ETFE
View More Specs

Products 4
Product Code Brand Diameter (English) Inner Color For Use With (Equipment) Price Quantity & Availability  
Product Code Brand Diameter (English) Inner Color For Use With (Equipment) Price Quantity & Availability  
13461299
View Documents
Kinesis™
P-624
0.05 in. Natural To Male 1/4-28 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
13030380
View Documents
Kinesis™
02014-25
0.05 in. Black To Female M6
9.95 €
Each
Estimated Shipment: 18-02-2025
to see stock.
Add to basket
 
12712954
View Documents
Kinesis™
P-628
0.04 in. Natural Female Luer x Female 1/4-28 Flat Bottom This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12997729
View Documents
Kinesis™
02014-03
0.04 in. Natural Female Luer x Female 1/4-28 Flat Bottom
11.60 €
Each
In Stock
to see stock.
Add to basket
 
Description

Description

Convenience of quick connect and disconnect of a luer connection

  • Manufactured from inert polymers

Quick connect luer adapters are designed to connect any female luer to any male luer in a variety of applications. Use with male luer lock adapters for more secure connection.

Specifications

Specifications

80°C
ETFE
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.