missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex PEEK™ Sample Loops
Offer consistent volumes due to tight tolerances of extrusion processes
67.70 € - 641.00 €
Specifications
Type | Sample Loop |
---|---|
Material | PEEK Polymer |
For Use With (Application) | Analytical Instrumentation, in-Vitro Diagnostics, Biotechnology, Laboratory |
Product Code | Brand | Diameter (English) Inner | Diameter (Metric) Inner | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Diameter (Metric) Inner | Volume (Metric) | Price | Quantity & Availability | |||
12973040
|
Idex
02033-24 |
0.005 in. | 0.012 cm | 2 μL |
67.70 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12903060
|
Idex
|
0.062 in. | 0.15 cm | 20 mL |
641.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
PEEK polymer sample loops are biocompatible and serve as an alternative to stainless steel used in life-science applications.
- Resistant to chemicals and solvents
- Compatible with Rheodyne™ and VICI™ (Valco) analytical injection valves
- Flexibe loops for fitting any injection valve
- Available in volumes ranging from 2μL to 20mL
- Volumes stated at ±10%, with exact calibration services available
Each calibrated sample loop is documented and supplied with calibration certificate.
Analytical instrumentation, in vitro Diagnostics, Biotechnology, Laboratory
Specifications
Sample Loop | |
PEEK Polymer | |
Analytical Instrumentation, in-Vitro Diagnostics, Biotechnology, Laboratory |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title