missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Upright Freezer Rack
GREENER_CHOICE

Accommodates a variety of racks and storage boxes. Upright Freezer Rack includes side opening with handles on the front for easy box retrieval.

Brand:  Fisherbrand™ HS28622

Product Code. 12643476

  • 198.00 € / Each
Estimated Shipment: 02-01-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Corrosion resistant stainless steel.
  • Suitable for use in low temperature storage freezers.
  • Holds 15 and 50 mL tube boxes.
Specifications

Specifications

Front handle
2 x 3
Silver
Stainless Steel
Rectangular
Yes
Tube box storage
1 Ea.
45.9 cm
15.9 cm
2.1 cm
134 mm
Freezer Rack
Not Autoclavable
Tube Boxes
1
2 Tiers
Non-sterile
15 and 50 mL Tube Boxes
459 x 159 x 271 mm
18.1 in.
0.5 in.
0.8 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers