missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Upright Freezer with Shelves

Product Code. p-200006731
Click to view available options
Capacity (Metric):
316 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17879106

Brand: Liebherr™ FFFSG4001

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Secure, long-lasting and ultra energy-efficient freezer storage for non temperature-sensitive products, the Liebherr™ Professional Freezer is designed for general purpose applications with Liebherr build-quality you can rely on.

  • Professional upright freezer for general purpose storage, reach-in, 1-section
  • Temperature range -9 / -26°C, Class L1
  • Climate class (energy directive): 7
  • SmartFrost static cooling system (manual defrost): White exterior, commercial-grade moulded polystyrol interior
  • Refrigerant R 290, connection rating 2.0 A, 220-240V/50/1-ph
  • Multifunctional digital controller with high resolution display and connectivity options
  • Self-closing door at <90° and mechanical lock, aluminium door handle

Specifications

Type Professional Freezer
Capacity (Metric) 316 L
Temperature Range -10°C to -26°C
Temperature Sensor NTC
Temperature (Setpoint) -20°C
Door Style Reversible, Self-closing, Fitted Lock
No. of Doors 1
Cabinet Material Scratch-resistant Painted Steel
Chamber Material Stainless Steel
Interior Commercial-grade Molded Polystyrol
Exterior Finish White Powder-coated
Shelves 5
Certifications/Compliance ISO 9001, ISO 14001, CE
Style Upright
Display Touch Control, Digital Display in Door
Casters Optional (80 to 100 mm dia.)
Color White
Condenser Type Low-maintenance Rear-wall Wire-on-tube
For Use With (Application) Storage of Non-sensitive Products
Ports No
Warranty 2 yr. Parts and Labor
Defrost Manual
Model FFFsg 4001
Monitoring Options SmartCoolingHub
Amperage 2.0 A
Plug Type CEE 7/7
Voltage 220/240 V
Phase 1, Single Phase
Wattage 120 W
Energy Usage 976 kWh/a
Compressor CFC-free
Refrigerant R 290
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.