missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Upright Fridge with Shelves
Secure, long-lasting and ultra energy-efficient fridge storage for non temperature-sensitive products, the Liebherr™ Professional Fridge is designed for general purpose applications with Liebherr build-quality you can rely on.
Brand: Liebherr™ FRFVG4001
1499.52 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Professional upright fridge for general purpose storage, reach-in, 1-section
- Temperature range +3 / +16°C, Class M1, with 3 humidity settings
- Climate class (energy directive): 5
- Energy efficiency class: C
- Forced-air cooling system: White exterior, commercial-grade moulded polystyrol interior
- Refrigerant R 600a, connection rating 2.0 A, 220-240V/50/1-ph
- Multifunctional digital controller with high resolution display and connectivity options
- Self-closing door at <90° and mechanical lock, aluminium door handle
Specifications
Professional Fridge | |
1°C to 15°C | |
+5°C | |
Solid Reversible Self-closing with Lock | |
5 | |
Powder-coated Steel | |
ISO 9001, ISO 14001, CE | |
Touch Control, Digital Display in Door | |
White | |
Storage of Non-sensitive Products | |
Professional Performance | |
Timed Off-cycle | |
SmartCoolingHub | |
CFC-free | |
CEE 7/7 | |
120 W |
420 L | |
NTC | |
R 600a | |
1 | |
Scratch-resistant Painted Steel | |
Commercial-grade Molded Polystyrol | |
Upright | |
Optional (80 to 100 mm dia.) | |
Low-maintenance Rear-wall Wire-on-tube | |
No | |
2 yr. Parts and Labor | |
FRFvg 4001 | |
Yes | |
2.0 A | |
220/240 V | |
514 kWh/a |
CE_17899096_EN.pdf
File size: 221.3 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Liebherr™ Upright Fridge with Shelves > Capacity (Metric): 420 L
Spot an opportunity for improvement?Share a Content Correction