missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Upright Lab Fridge with Shelves
Secure, accurate and ultra energy-efficient fridge storage, the Liebherr™ Lab Fridge is designed for general purpose applications with Liebherr build-quality you can rely on.
2365.00 € - 3290.00 €
Specifications
Type | Lab Fridge |
---|---|
Temperature Range | 3°C to 16°C |
Temperature Sensor | NTC |
Temperature (Setpoint) | +5°C |
Temperature Stability | ±3 K |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17849096
|
Liebherr™
SRFvg 3501 |
344 L |
2365.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17869096
|
Liebherr™
SRFvg 5501 |
558 L |
3290.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Upright Lab Fridge for general purpose storage, reach-in, 1-section
- Temperature range +3 to +16°C, +/- 3°C temperature stability tested to EN60068-3
- White exterior, commercial-grade molded polystyrol interior, fan-assisted refrigeration
- Refrigerant R 600a, connection rating 2.0 A, 220-240V/50/1-ph
- Multifunctional digital controller with high resolution display and connectivity options
- Door lock, reversible hinges, antimicrobial lever handle
Specifications
Lab Fridge | |
NTC | |
±3 K | |
Solid Reversible Self-closing with Lock | |
Scratch-resistant Painted Steel | |
Commercial-grade Molded Polystyrol | |
Upright | |
Optional (80 to 100 mm dia.) | |
Low-maintenance Rear-wall Wire-on-tube | |
1 x 10 mm dia. | |
2 yr. Parts and Labor | |
SmartCoolingHub | |
CFC-free | |
CEE 7/7 | |
120 W |
3°C to 16°C | |
+5°C | |
R 600a | |
1 | |
White Powder-coated | |
ISO 9001, ISO 14001, CE | |
Touch Control, Digital Display in Door | |
White | |
Storage of Temperature-sensitive Products | |
Scientific Performance | |
Timed Off-cycle | |
Yes | |
2.0 A | |
220/240 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title